Shop All Non Metallic Conduit
Calbond
Conduit, 3-1/2 in. x 90 Deg. x 30 in.
Mfr # PV3530SW90
Zoro # G0354536
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3-1/2 in
- Conduit Nominal Length 37 in
- Standards UL/CUL6, ANSI C80.1
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Flexible Conduit Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3530SW90
- Zoro # G0354536
- UPC # 847656054793
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3-1/2 in |
Conduit Nominal Length | 37 in |
Outside Diameter | 4 in |
Details
Item | Conduit,3-1/2 in. x 90 Deg. x 30 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,3-1/2 in. x 90 Deg. x 30 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Yellow (HS364-S200-YELLOW)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (NOS-20)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4A, 600V AC, Indicating (AJT4N)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- Calbond Conduit