Shop All Non Metallic Conduit
Calbond
Conduit, 3-1/2 in. x 90 Deg. x 24 in.
Mfr # PV3524SW90
Zoro # G0354965
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3-1/2 in
- Conduit Nominal Length 37 in
- Standards UL/CUL6, ANSI C80.1
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Flexible Conduit Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3524SW90
- Zoro # G0354965
- UPC # 847656054786
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3-1/2 in |
Conduit Nominal Length | 37 in |
Outside Diameter | 4 in |
Details
Item | Conduit,3-1/2 in. x 90 Deg. x 24 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,3-1/2 in. x 90 Deg. x 24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- Calbond Conduit