Shop All Conduit Bodies & Covers
Calbond
Conduit, 2in., Form 7, Tb Body, PVC Coated
Mfr # PV2000TB67
Zoro # G0355507
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
- Conduit Outlet Body Capacity 50.0 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000TB67
- Zoro # G0355507
- UPC # 847656076252
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Length | 13.19 |
Conduit Outlet Body Hub Size | 2 in |
Height | 6.17 |
Width | 3.08 |
Overall Width | 3 1/16 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 6 3/16 in |
Trade Size | 2 in |
Description
Conduit Outlet Body, Overall Width 3 1/16 in, Overall Height 6 3/16 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Steel, Back Type Flat, Body Capacity 50 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 3, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC24)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- Calbond Conduit Bodies & Covers