Shop All Non Metallic Conduit
Calbond
Conduit, 2 x 10 ft. PVC GRC Coated
Mfr # PV2010CT00
Zoro # G0361186
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 10 ft
- Standards NEMA RN-1, UL File Number E226472
- Inside Dia. 2 5/64 in
- Metallic Conduit Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2010CT00
- Zoro # G0361186
- UPC # 847656076375
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 2 5/64 in |
Nominal Length | 10 ft |
Trade Size | 2 in |
Inside Diameter | 2.08 in |
Outside Diameter | 2.46 in |
Details
Item | Metal Conduit - PVC Coated |
Standards | NEMA RN-1, UL File Number E226472 |
Metallic Conduit Type | Rigid |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Black |
Wall Thickness | 0.14 in |
Special Features | Corrosion Resistant |
Type | Rigid |
Conduit Style | Conduit |
Color | Black |
Connection Type | Rigid |
Finish | PVC Coated |
Conduit Type | RMC |
Description
Metal Conduit - PVC Coated, Steel, Trade Size 2 in, Inside Diameter 2.08 in, Outside Diameter 2.46 in, Wall Thickness 0.14 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated (PV0510CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- Calbond Conduit