Shop All Non Metallic Conduit
Calbond
Conduit, 2 in. x 90 Deg. x 36 in.
Mfr # PV2036SW90
Zoro # G0355279
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 23.4 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 2.067 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2036SW90
- Zoro # G0355279
- UPC # 847656054601
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 23.4 in |
Inside Dia. | 2.067 in |
Outside Diameter | 2-3/8 in |
Details
Item | Conduit,2 in. x 90 Deg. x 36 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.308 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,2 in. x 90 Deg. x 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1A, 600V AC, Non-Indicating (CCMR001)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- Calbond Conduit