Shop All Non Metallic Conduit
Calbond
Conduit, 2 in. x 90 Deg. x 30 in.
Mfr # PV2030SW90
Zoro # G0355531
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 23.4 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 2.067 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2030SW90
- Zoro # G0355531
- UPC # 847656054595
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 23.4 in |
Inside Dia. | 2.067 in |
Outside Diameter | 2-3/8 in |
Details
Item | Conduit,2 in. x 90 Deg. x 30 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.308 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,2 in. x 90 Deg. x 30 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- TRIPP LITE Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (PV1250FC)
- X1 TOOLS 1 Rubber Harness Grommet 100 Grommets by X1 Tools (X1E-CON-GRO-RUB-1000x100)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L (A52CE12)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- Calbond Non Metallic Conduit