Shop All Non Metallic Conduit
Calbond
Conduit, 2 in. x 90 Deg. x 24 in.
Mfr # PV2024SW90
Zoro # G0355927
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 23.4 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 2.067 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2024SW90
- Zoro # G0355927
- UPC # 847656054588
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 23.4 in |
Inside Dia. | 2.067 in |
Outside Diameter | 2-3/8 in |
Details
Item | Conduit,2 in. x 90 Deg. x 24 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.308 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,2 in. x 90 Deg. x 24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- G.E. - INDUSTRIAL SY Load Center, TF, 30A, 120/240V, 1 Phase (TF30RCP)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 500' Length, 0.0641" Diameter, Silver (14N80500)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- ALLIED TUBE & CONDUIT 112x10 Sch80 Conduit (9306)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- ABB Carlon 1/2 In. x 10 Ft. PVC Flexible ENT Conduit (12005UPC)
- Calbond Non Metallic Conduit