Shop All Non Metallic Conduit
Calbond
Conduit, 2 in. x 45 Deg. x 36 in.
Mfr # PV2036SW45
Zoro # G0355288
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 23.4 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 2.067 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2036SW45
- Zoro # G0355288
- UPC # 847656055226
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 23.4 in |
Inside Dia. | 2.067 in |
Outside Diameter | 2-3/8 in |
Details
Item | Conduit,2 in. x 45 Deg. x 36 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.308 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,2 in. x 45 Deg. x 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (8910DPA42V02)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - White (HS357-S100-WHITE)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- SIGMA 1/0 3/8 Electrical Lug, PK50 (10381-60)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- Calbond Conduit