Shop All Non Metallic Conduit
Calbond
Conduit, 2-1/2 x 10 ft., GRC PVC Coated
Mfr # PV2510CT00
Zoro # G0360845
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 1/2 in
- Conduit Nominal Length 10 ft
- Standards NEMA RN-1, UL File Number E226472
- Inside Dia. 2 31/64 in
- Metallic Conduit Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2510CT00
- Zoro # G0360845
- UPC # 847656077259
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2 1/2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 2 31/64 in |
Nominal Length | 10 ft |
Trade Size | 2 1/2 in |
Inside Diameter | 2.48 in |
Outside Diameter | 2.96 in |
Details
Item | Metal Conduit - PVC Coated |
Standards | NEMA RN-1, UL File Number E226472 |
Metallic Conduit Type | Rigid |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Black |
Wall Thickness | 0.19 in |
Special Features | Corrosion Resistant |
Type | Rigid |
Conduit Style | Conduit |
Finish | PVC Coated |
Color | Black |
Connection Type | Rigid |
Conduit Type | RMC |
Description
Metal Conduit - PVC Coated, Steel, Trade Size 2 1/2 in, Inside Diameter 2.48 in, Outside Diameter 2.96 in, Wall Thickness 0.19 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 120,208,240V, -24V/40VA (S1-T2404F)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606G)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- Calbond Non Metallic Conduit