Shop All Non Metallic Conduit
Calbond
Conduit, 2-1/2 in. x 90 Deg. x 24 in.
Mfr # PV2524SW90
Zoro # G0355157
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Conduit Nominal Length 27 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 2.469 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2524SW90
- Zoro # G0355157
- UPC # 847656054656
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Conduit Nominal Length | 27 in |
Inside Dia. | 2.469 in |
Outside Diameter | 2.469 in |
Details
Item | Conduit,2-1/2 in. x 90 Deg. x 24 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | .406 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,2-1/2 in. x 90 Deg. x 24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- PACER GROUP Pacer Blue 16 AWG Primary Wire, 250' (WUL16BL-250)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- Calbond Non Metallic Conduit