Shop All Non Metallic Conduit
Calbond
Conduit, 2-1/2 in. x 45 Deg. x 30 in.
Mfr # PV2530SW45
Zoro # G0355050
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Conduit Nominal Length 27 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 2.469 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2530SW45
- Zoro # G0355050
- UPC # 847656055288
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Conduit Nominal Length | 27 in |
Inside Dia. | 2.469 in |
Outside Diameter | 2.469 in |
Details
Item | Conduit,2-1/2 in. x 45 Deg. x 30 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.406 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,2-1/2 in. x 45 Deg. x 30 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fixed Wall-Mount Rack, 19", 20u, Black (E19FWM20U20)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Vinyl, PK50 (COV0709Z1)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.5)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- ABB Carlon 1/2 In. x 10 Ft. PVC Flexible ENT Conduit (12005UPC)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- Calbond Conduit