Shop All Non Metallic Conduit
Calbond
Conduit, 2-1/2 in. x 45 Deg. x 24 in.
Mfr # PV2524SW45
Zoro # G0355166
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Conduit Nominal Length 27 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 2.469 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2524SW45
- Zoro # G0355166
- UPC # 847656055271
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Conduit Nominal Length | 27 in |
Inside Dia. | 2.469 in |
Outside Diameter | 2.469 in |
Details
Item | Conduit,2-1/2 in. x 45 Deg. x 24 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.406 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,2-1/2 in. x 45 Deg. x 24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Red, PVC Insulation (C2015A.12.03)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BN)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- Calbond Conduit