Shop All Non Metallic Conduit
Calbond
Conduit, 1/2 x 10 ft., GRC PVC Coated
Mfr # PV0510CT00
Zoro # G0361746
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1/2 in
- Conduit Nominal Length 10 ft
- Standards NEMA RN-1, UL File Number E226472
- Inside Dia. 5/8 in
- Metallic Conduit Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0510CT00
- Zoro # G0361746
- UPC # 847656071325
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 5/8 in |
Nominal Length | 10 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.63 in |
Outside Diameter | 0.92 in |
Details
Item | Metal Conduit - PVC Coated |
Standards | NEMA RN-1, UL File Number E226472 |
Metallic Conduit Type | Rigid |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Black |
Wall Thickness | 0.1 in |
Special Features | Corrosion Resistant |
Type | Rigid |
Color | Black |
Finish | PVC Coated |
Connection Type | Rigid |
Conduit Type | RMC |
Conduit Style | Conduit |
Description
Metal Conduit - PVC Coated, Steel, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.92 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- Calbond Conduit