Shop All Non Metallic Conduit
Calbond
Conduit, 1 x 10 ft., GRC PVC Coated
Mfr # PV1010CT00
Zoro # G0361658
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Conduit Nominal Length 10 ft
- Standards NEMA RN-1, UL File Number E226472
- Inside Dia. 1 1/16 in
- Metallic Conduit Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1010CT00
- Zoro # G0361658
- UPC # 847656073343
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 1 1/16 in |
Nominal Length | 10 ft |
Inside Diameter | 1.06 in |
Trade Size | 1 in |
Outside Diameter | 1.4 in |
Details
Item | Metal Conduit - PVC Coated |
Standards | NEMA RN-1, UL File Number E226472 |
Metallic Conduit Type | Rigid |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Black |
Wall Thickness | 0.12 in |
Special Features | Corrosion Resistant |
Type | Rigid |
Conduit Type | RMC |
Finish | PVC Coated |
Conduit Style | Conduit |
Color | Black |
Connection Type | Rigid |
Description
Metal Conduit - PVC Coated, Steel, Trade Size 1 in, Inside Diameter 1.06 in, Outside Diameter 1.4 in, Wall Thickness 0.12 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401E)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated (PV0510CT00)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- Calbond Non Metallic Conduit