Shop All Non Metallic Conduit
Calbond
Conduit, 1 in. x 90 Deg. x 12 in.
Mfr # PV1012SW90
Zoro # G0358675
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Conduit Nominal Length 15 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 0.824 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1012SW90
- Zoro # G0358675
- UPC # 847656054359
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Conduit Nominal Length | 15 in |
Inside Dia. | 0.824 in |
Outside Diameter | 1.315 in |
Details
Item | Conduit,1 in. x 90 Deg. x 12 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.266 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,1 in. x 90 Deg. x 12 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- Calbond Non Metallic Conduit