Shop All Non Metallic Conduit
Calbond
Conduit, 1-1/4 in. x 90 Deg. x 48 in.
Mfr # PV1248SW90
Zoro # G0355349
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Conduit Nominal Length 18 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 1.380 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1248SW90
- Zoro # G0355349
- UPC # 847656054489
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Conduit Nominal Length | 18 in |
Inside Dia. | 1.380 in |
Outside Diameter | 1.66 in |
Details
Item | Conduit,1-1/4 in. x 90 Deg. x 48 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | .280 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,1-1/4 in. x 90 Deg. x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC (GGM4)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- ABB Carlon 3/4 In. x 6 Ft. Carflex Non-Metallic Conduit Kit (150ERB)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- Calbond Conduit