Shop All Non Metallic Conduit
Calbond
Conduit, 1-1/4 in. x 90 Deg. x 36 in.
Mfr # PV1236SW90
Zoro # G0355997
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Conduit Nominal Length 18 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 1.380 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1236SW90
- Zoro # G0355997
- UPC # 847656054465
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Conduit Nominal Length | 18 in |
Inside Dia. | 1.380 in |
Outside Diameter | 1.66 in |
Details
Item | Conduit,1-1/4 in. x 90 Deg. x 36 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | .280 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,1-1/4 in. x 90 Deg. x 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- ABB M3SS4-10B, 3POS, LONG, A-B-C, BLK, BP (M3SS4-10B)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- IDEAL Terminal Block 12 Pole (89-610)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- ABB Carlon 1/2 In. x 10 Ft. PVC Flexible ENT Conduit (12005UPC)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- Calbond Conduit