Shop All Non Metallic Conduit
Calbond
Conduit, 1-1/4 in. x 90 Deg. x 12 in.
Mfr # PV1212SW90
Zoro # G0358377
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Conduit Nominal Length 18 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 1.380 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1212SW90
- Zoro # G0358377
- UPC # 847656054427
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Conduit Nominal Length | 18 in |
Inside Dia. | 1.380 in |
Outside Diameter | 1.66 in |
Details
Item | Conduit,1-1/4 in. x 90 Deg. x 12 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | .280 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,1-1/4 in. x 90 Deg. x 12 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AC2)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- ALLIED TUBE & CONDUIT 112x10 Sch80 Conduit (9306)
- Calbond Conduit