Shop All Non Metallic Conduit
Calbond
Conduit, 1-1/4 in. x 45 Deg. x 48 in.
Mfr # PV1248SW45
Zoro # G0355358
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Conduit Nominal Length 18 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 1.38 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1248SW45
- Zoro # G0355358
- UPC # 847656055110
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Conduit Nominal Length | 18 in |
Inside Dia. | 1.38 in |
Outside Diameter | 1.66 in |
Details
Item | Conduit,1-1/4 in. x 45 Deg. x 48 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.28 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,1-1/4 in. x 45 Deg. x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU500)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- Calbond Conduit