Shop All Non Metallic Conduit
Calbond
Conduit, 1-1/4 in. x 45 Deg. x 36 in.
Mfr # PV1236SW45
Zoro # G0356006
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Conduit Nominal Length 18 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 1.38 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1236SW45
- Zoro # G0356006
- UPC # 847656055097
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Conduit Nominal Length | 18 in |
Inside Dia. | 1.38 in |
Outside Diameter | 1.66 in |
Details
Item | Conduit,1-1/4 in. x 45 Deg. x 36 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.28 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,1-1/4 in. x 45 Deg. x 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- Calbond Non Metallic Conduit