Shop All Non Metallic Conduit
Calbond
Conduit, 1-1/2 in. x 45 Deg. x 48 in.
Mfr # PV1548SW45
Zoro # G0355218
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Conduit Nominal Length 20.3 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 1.610 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1548SW45
- Zoro # G0355218
- UPC # 847656055189
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Conduit Nominal Length | 20.3 in |
Inside Dia. | 1.610 in |
Outside Diameter | 1.9 in |
Details
Item | Conduit,1-1/2 in. x 45 Deg. x 48 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | .290 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,1-1/2 in. x 45 Deg. x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- Calbond Non Metallic Conduit