Shop All Non Metallic Conduit
Calbond
Conduit, 1-1/2 in. x 45 Deg. x 12 in.
Mfr # PV1512SW45
Zoro # G0358036
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Conduit Nominal Length 20.3 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 1.610 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1512SW45
- Zoro # G0358036
- UPC # 847656055127
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Conduit Nominal Length | 20.3 in |
Inside Dia. | 1.610 in |
Outside Diameter | 1.9 in |
Details
Item | Conduit,1-1/2 in. x 45 Deg. x 12 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | .290 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,1-1/2 in. x 45 Deg. x 12 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3653)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- Calbond Conduit