Shop All Conduit Fittings
Calbond
Clamp Back Spacer, 3/4 in., PVC Ctd
Mfr # PV0700CB2
Zoro # G0361037
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- For Use With Conduit
- Material Steel
- Application Used to Securely Mount Conduit to a Wall or Structure for Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700CB2
- Zoro # G0361037
- UPC # 847656071462
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Back Spacer |
For Use With | Conduit |
Material | Steel |
Application | Used to Securely Mount Conduit to a Wall or Structure for Support |
Jaw Opening | Not Rated |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in |
Load Rating | Not Rated |
Sub-Category | Back Spacers |
Load Capacity | 10 lb |
Compatible Conduit Type | RIgid, RMC |
Flange Thickness | 3/4 in |
Description
Back Spacer, Flange Thickness 3/4 in, Load Capacity 10 lb, Compatible Pipe Size 3/4 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type RIgid, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Back Spacers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- THERMOCUBE Thermocube 3 35-45F (TC-3)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Brown, 100 ft Length (22UL1007TPCBRO100)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Nipple, 3/4 in. x 3 in., PVC Coated (PV0730CN00)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- GIZMO TC-602 EMT Compression Connector 0.75 in., 25PK (GI156189)
- Calbond Conduit Fittings