Shop All Strut Channels
Calbond
Channel, 1-5/8 in., Slotted Holes, PVC
Mfr # PV0000B22SH
Zoro # G0361070
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0000B22SH
- Zoro # G0361070
- UPC # 847656070052
- Country of Origin Multiple
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 1 5/8 in |
Overall Length | 10 ft |
Overall Width | 1 5/8 in |
Width | 1-5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Standard Slots |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 12 ga |
Hole Spacing | 2 in Center to Center |
Item | Strut Channel - Slotted |
Material | Steel |
Style | Single |
Channel Type | Slotted |
Finish | PVC Coated |
Color | Black |
Load Capacity | 185 lb |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 185 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Black, Finish PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- LEVITON Locking Connector (2613)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- CALBOND Channel, 1-5/8 in. PVC Coated (PV0000B22)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 903 10)
- GLOBAL INDUSTRIAL Slotted Channel, 12 Gauge, Pre-Galvanized Zinc Plated, 1-5/8 x 1-5/8 x 8' (713138)
- Calbond Strut Channels