Shop All Strut Channels
Calbond
Channel, 1-5/8 in., Back to Back, PVC
Mfr # PV0000B22A
Zoro # G0360188
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Gauge 12
- Material PVC
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0000B22A
- Zoro # G0360188
- UPC # 847656070045
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 120 in |
Width | 3-1/4 in |
Details
Gauge | 12 |
Item | Channel,1-5/8 in.,Back to Back,PVC |
Material | PVC |
Color | Black |
Finish | PVC Coated |
Description
Channel,1-5/8 in.,Back to Back,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve (BDA24030Y4)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- CALBOND Channel, 1-5/8 in. PVC Coated (PV0000B22)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (A1200S 10SS)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- Calbond Strut Channels