Shop All Conduit Clamps & Hangers
Calbond
Angle Beam Clamp, 4 in., Rt, PVC Ctd
Mfr # PV4000RAC400HD
Zoro # G0358228
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Iron/Steel
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
- Nominal Conduit/Pipe/Threaded Rod 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4000RAC400HD
- Zoro # G0358228
- UPC # 847656079857
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 4 in |
Size | 4" IN |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Iron/Steel |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Jaw Opening | Not Rated |
Load Rating | Not Rated |
Type | Right Angle Beam clamp |
Includes | Encapsulated Nuts, U-Bolt |
Number of Pieces | 1 |
Color | Black |
Compatible Conduit Type | PVC |
For Minimum Beam Thickness | 4 in |
Mounting Style | Clamp On |
Nut Style | Locknut |
For Beam Shape | Angled |
Application | ATTACHES CONDUIT RUN AT 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- MERSEN Fuse, GDL Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL5)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- Calbond Conduit Clamps & Hangers