Shop All Conduit Clamps & Hangers
Calbond
Angle Beam Clamp, 3 in., Rt, PVC Ctd
Mfr # PV3000RAC300HD
Zoro # G0358587
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Iron/Steel
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
- Nominal Conduit/Pipe/Threaded Rod 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3000RAC300HD
- Zoro # G0358587
- UPC # 847656078102
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 3 in |
Size | 3" IN |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Iron/Steel |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Jaw Opening | Not Rated |
Load Rating | Not Rated |
Number of Pieces | 1 |
Color | Black |
Type | Right Angle Beam clamp |
Includes | Encapsulated Nuts, U-Bolt |
For Minimum Beam Thickness | 3 in |
For Beam Shape | Angled |
Nut Style | Locknut |
Mounting Style | Clamp On |
Compatible Conduit Type | PVC |
Application | ATTACHES CONDUIT RUN AT 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-50)
- GAMPAK NIPPLE CONDUIT RGD 3/4"" (49203)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 3/4 in., PVC Coated (PV07001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- Calbond Conduit Clamps & Hangers