Shop All Conduit Clamps & Hangers
Calbond
Angle Beam Clamp, 3-1/2 in., Rt, PVC Ctd
Mfr # PV3500RAC350HD
Zoro # G0358535
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Iron/Steel
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
- Nominal Conduit/Pipe/Threaded Rod 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3500RAC350HD
- Zoro # G0358535
- UPC # 847656078874
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 3 1/2 in |
Size | 3-1/2" IN |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Iron/Steel |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 3 1/2 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Number of Pieces | 1 |
Includes | Encapsulated Nuts, U-Bolt |
Type | Right Angle Beam clamp |
Color | Black |
For Beam Shape | Angled |
Nut Style | Locknut |
Mounting Style | Clamp On |
Compatible Conduit Type | PVC |
For Minimum Beam Thickness | 3.5 in |
Application | ATTACHES CONDUIT RUN AT 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Base Panel 2 Levers (09300160301)
- CONNECTICUT ELECTRIC 30A 10 Circuit G2 Manual Transfer Switch (EGS107501G2)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- Calbond Conduit Clamps & Hangers