Shop All Conduit Clamps & Hangers
Calbond
Angle Beam Clamp, 2-1/2 in., Rt, PVC Ctd
Mfr # PV2500RAC250HD
Zoro # G0358946
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Iron/Steel
- Nominal Conduit/Pipe 2-1/2"
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2500RAC250HD
- Zoro # G0358946
- UPC # 847656077143
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 2 1/2 in |
Size | 2-1/2" IN |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Iron/Steel |
Nominal Conduit/Pipe | 2-1/2" |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 2 1/2 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Number of Pieces | 1 |
Includes | Encapsulated Nuts, U-Bolt |
Type | Right Angle Beam clamp |
Color | Black |
For Beam Shape | Angled |
Compatible Conduit Type | PVC |
Mounting Style | Clamp On |
Nut Style | Locknut |
For Minimum Beam Thickness | 2.5 in |
Application | ATTACHES CONDUIT RUN AT 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated (H100)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- WM HARVEY CO Wm Harvey Co 2 in. 18 Gauge 2 Hole Galvanized Pipe Straps 014536 (14536)
- Calbond Conduit Clamps & Hangers