Shop All Conduit Clamps & Hangers
Calbond
Angle Beam Clamp, 1 in., Rt, PVC Ctd
Mfr # PV1000RAC100HD
Zoro # G0360425
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Iron/Steel
- Nominal Conduit/Pipe 1"
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1000RAC100HD
- Zoro # G0360425
- UPC # 847656073169
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 1 in |
Size | 1" IN |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Iron/Steel |
Nominal Conduit/Pipe | 1" |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Jaw Opening | Not Rated |
Load Rating | Not Rated |
Type | Right Angle Beam clamp |
Color | Black |
Number of Pieces | 1 |
Includes | Encapsulated Nuts, U-Bolt |
For Minimum Beam Thickness | 1 in |
Mounting Style | Clamp On |
Compatible Conduit Type | PVC |
Nut Style | Locknut |
For Beam Shape | Angled |
Application | ATTACHES CONDUIT RUN AT 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mini LAN Cable Tester (MT-7058)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG4J27X)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 8A, 250V AC, 10kA (TRM8)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- Calbond Conduit Clamps & Hangers