Shop All Conduit Clamps & Hangers
Calbond
Angle Beam Clamp, 1-1/4 in., Rt, PVC Ctd
Mfr # PV1200RAC125HD
Zoro # G0359935
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Iron/Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1200RAC125HD
- Zoro # G0359935
- UPC # 847656074098
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 1 1/4 in |
Size | 1-1/4" IN |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Iron/Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 1 1/4 in |
Jaw Opening | Not Rated |
Load Rating | Not Rated |
Type | Right Angle Beam clamp |
Includes | Encapsulated Nuts, U-Bolt |
Color | Black |
Number of Pieces | 1 |
Mounting Style | Clamp On |
Compatible Conduit Type | PVC |
For Minimum Beam Thickness | 1.25 in |
Nut Style | Locknut |
For Beam Shape | Angled |
Application | ATTACHES CONDUIT RUN AT 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- ITT CANNON ER 4C 4#8 PIN PLUG (MS3106F2422PX)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5261)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- HALEX Halex Company 26163 1 in. Emt 2-Hole Strap (6775621)
- Calbond Conduit Clamps & Hangers