Shop All Putty & Joint Knives, Spatulas, Scrapers
Cal-Van Tools
Mini Scrapers Set, 30 pcs.
Mfr # 701-30
Zoro # G8676300
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Etched and Black Painted
- Includes Mini Scrapers 30 pc
- Features Reversible blade is easily locked in place with thumbscrew for storage.
- Application ideal for detail and body work.
- Number of Pieces 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cal-Van Tools
- MFR # 701-30
- Zoro # G8676300
- UPC # 0
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Color | Etched and Black Painted |
Includes | Mini Scrapers 30 pc |
Features | Reversible blade is easily locked in place with thumbscrew for storage. |
Application | ideal for detail and body work. |
Number of Pieces | 30 |
Item | Mini Scrapers Set,30 pcs. |
Description
Mini Scrapers Set,30 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1607000704)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- BON TOOL Bon 11-279 Material Platform Scaffold (11-279)
- INGERSOLL-RAND Impact Wrench Spring (910E5-918)
- CAL-VAN TOOLS EXTENDED RAZOR BLADE SCRAPER (CV717)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- OLFA OLFA® XSR-600 Extra Heavy Duty Scraper - 600MM Arm (1119197)
- OLFA Wall Scraper, Stiff, 2-3/8", SS (SCR-L)
- CS UNITEC Non Sparking Putty Knife, 30mm, Aluminum Bronze (EX408-30A)
- ORBIS Scraper, 6-1/4x4-1/2x3/4, White (NPL606 Scraper Wht)
- WARNER Scraper, 1" (808)
- Cal-Van Tools Drywall and Plastering Tools