Shop All Hand Ratchets
Cal-Van Tools
Mini Finger Ratchet
Mfr # 108
Zoro # G8676748
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Red
- Features New Finger Style Ratchet Small Size Great for Tight Areas Aluminum Knurled Outer Ring for Sure Grip Reversible Ratchet 3/8 Drive on One Side 1/4 Hex Drive on Other Available In Blue Anodized Aluminum
- System of Measurement Inch
- Basic Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-Van Tools
- MFR # 108
- Zoro # G8676748
- Country of Origin China
- Category Hand Ratchets
Details
Item | Mini Finger Ratchet |
Color | Blue/Red |
Features | New Finger Style Ratchet Small Size Great for Tight Areas Aluminum Knurled Outer Ring for Sure Grip Reversible Ratchet 3/8 Drive on One Side 1/4 Hex Drive on Other Available In Blue Anodized Aluminum |
System of Measurement | Inch |
Basic Material | Aluminum |
Description
Mini Finger Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- KIPP Adjustable Handle, Size: 4 1/2-13X90 Zinc, Black Satin, Comp: Steel (K0116.4A51X90)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Smooth File (05919N)
- CAL-VAN TOOLS Finger Ratchet Driver Set (104-03)
- CAL-VAN TOOLS Finger Ratchet Driver Set (102103104) (CV104-03)
- PRO-GRADE TOOLS 1/2" Drive Round Round Head Ratchet 1/2"Dr. (14011)
- BETA 3/8" Drive 58 Geared Teeth Hand Ratchet (009100884)
- WESTWARD 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (5TZE7)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEARWRENCH 38 Dr 90T Long Handle Teardrop Ratchet (KDT81264T)
- Cal-Van Tools Sockets & Ratchets