Shop All Impact Socket Sets
Cal-Van Tools
Lock & Lug Flip Cocket Set, 6 Pieces
Mfr # 96110
Zoro # G809986502
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-Van Tools
- MFR # 96110
- Zoro # G809986502
- UPC # 47084961100
- Country of Origin China
- Category Impact Socket Sets
Description
The 6 piece double flip socket set is designed to easily remove damaged lug nut, using the 6 fluted twist socket end. Flip socket to other end and use a traditional 6 point to remove and install lug nuts. A 1/2in Dr. 3in extension bar is recommended to use during operation. Standard 6 Point and 6 fluted twist flip socket design. 6 fluted twist end is designed to remove damaged lug nuts. Made from Chrome molybdenum steel for strength and durability. Black oxide coating resists corrosion. 1/2in Dr. 3in Extension Bar included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3lb Dead Blow Hammer, Fiberglass Handle (D041069)
- TECHNIKS Tapping Collet, 0.590 in. Shank, #2 (31/12-4190C)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- HOUGEN 7/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12614)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74116)
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- PROTO 1" Drive Impact Socket Set, SAE, 9 pcs (J76109)
- BETA 1/2" Drive Impact Socket, Metric, 6 pcs (007200910)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- PRO-GRADE TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (19616)
- Cal-Van Tools Sockets & Ratchets