Shop All Automotive Battery Accessories
Cal-Van Tools
Cal-Van Tools CAL-550 BOOST 12000 Tool Jump Starter
Mfr # CAL-550
Zoro # G604168219
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-Van Tools
- MFR # CAL-550
- Zoro # G604168219
- UPC # 47084005507
- Country of Origin China
- Category Automotive Battery Accessories
Description
Features
- Includes 12V emergency start, LED flashlight and USB port for device use and charging
- Multiple built in safety features
- Universal USB Charging Adapter
- Jumper Cables and an Ultra-bright LED Flashlight
- Includes patented technology
- 300 Cold Cranking Amps
- Uses 12000mAh high capacity, high power, battery
- That is fast charging and has low self-discharge
- Cycles can reach 1000 times
- 3 Lighting Modes: Standard, Strobe, SOS
- Dimension: 6" L x 3" H x 1.25" W
- Weight: 1.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE Economy Pedestal 4 (90720)
- BANDO Auto Serpentine Belt, 4Pk1535 (4PK1535)
- ANCO Wiper Blade, Series 91, 18 In (91-18)
- GATES Serpentine Belt, K081243HD (K081243HD)
- CAL-VAN TOOLS Marine Portable Power Jump Starter (556)
- QUICKCABLE Booster Clamp, 400A, Red/Black, PK2 (602050-360-002)
- ANCOR Stainless Steel Cushion Clamp - 9/16" - 10-Pack (403562)
- QUICKCABLE Handheld Portable In-Cab Charging Cord, Boosting, For Battery Voltage: 12 (604095-360-001)
- MIDWEST FASTENER 1/4"-20 x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52291)
- ANCOR Stainless Steel Cushion Clamp - 2" - 10-Pack (404202)
- ANCOR NMEA 2000 Power Isolator (270113)
- Cal-Van Tools Automotive Battery Accessories