Shop All Display Cases
Cal Mil Plastics
Cal-Mil Curved Iron Display Case 18"W x 16"D x 21"H
Mfr # 1708-1318
Zoro # G805810610
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cal Mil Plastics
- MFR # 1708-1318
- Zoro # G805810610
- UPC # 688640145352
- Country of Origin Mexico
- Category Display Cases
Description
This self serve bakery display case features a iron frame that will complement any bakery, coffee shop, or market. With its curved front with 3 doors, this bakery display case is also ideal for self service stations at your cafeteria or hotel breakfast bar. If you are looking for a way to dress up your baked goods, you cannot go wrong with this case. It will sure attract your customers and guests. Product features: triple door capability, includes 3 clear trays, trays removable for cleaning, bpa free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Double Anchor T-Nut M8 Short 15 S (3908)
- KRUEGER Therma Level Gauge, Tank Depth 46", 2"NPT (H-2-46)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X1.5"" (SD10112R100)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- EBSCO EBSCO 4 in. H X 5 in. W X 3 in. L Black Dolly Display Hooks Metal (1025710)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AMKO AMKO F-1302 14 x 27 in. Glass Countertop Showcase Tower Display Case; Silver (F-1302)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- Cal Mil Plastics Display Cases