Shop All Display Cases
Cal Mil Plastics
Cal-Mil Classic Large Display Case 27"W x 20"D x 20"H
Mfr # 1202-S
Zoro # G405810690
product price: $2,115.99
/ea
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal Mil Plastics
- MFR # 1202-S
- Zoro # G405810690
- UPC # 688640118899
- Country of Origin Mexico
- Category Display Cases
Description
This bakery display will complement any bakery, coffee shop, or market. It features a large slant front with a rear and self-serve door for the convenience of your customers. If you are looking for something simple but modern, this is the display case for you. Product features: includes 3 clear trays (18"x 26"), self-serve door, bpa free, dimensions: 27w x 20d x 20h.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- SENTRY SAFE 3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating (EF3428E)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (2502M-BLP-42-1795)
- KNAPE & VOGT Shelf Standard White 1Pk 48In (PK255WH48)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-WHT)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H (700225-GRE)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-PNK-2PK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PNK-2PK)
- TABLECRAFT Check Presentation Holder, Blk, 5.25"X9" (59BK)
- Cal Mil Plastics Display Cases