Shop All Headlamps, Headlights & Components
Cal Lighting
Cal Lighting WC-3FT-AG 3 ft. Wire Cover; Antique Gold
Mfr # WC-3FT-AG
Zoro # G804076451
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal Lighting
- MFR # WC-3FT-AG
- Zoro # G804076451
- UPC # 20193046746
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Our popular collection of swing-arm lamps has an electrical cord dangling from the base. This electrical cord cover solves that problem. It puts that unattractive cord under wraps for a better looking, safer lighting design. Put the perfect finishing touch on that swing-arm wall lamp in your home.
- Type - Wire Cover
- Finish - Antique Gold
- Length - 3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 1000 ft. (82-5503)
- RONSTAN Medium C-Cleat Cam Cleat Black W/Black Base (RF5410)
- MAG DADDY Magnet Mount (MM100)
- ANCOR White Triplex Cable - 12/3 AWG - Round - 100' (133310)
- CAL LIGHTING Cal Lighting WC-3FT-AB 3 ft. Wire Cover; Antique Bronze (WC-3FT-AB)
- RIGID INDUSTRIES SR-Q PRO DRIVING FM (925513)
- TYC PRODUCTS Tyc Headlight Assembly, 20-1934-00 (20-1934-00)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6624-00 (20-6624-00)
- SPEC-D TUNING 2500 PROJECTOR HEADLIGHTS CHROME HOUSING WITH CLEAR LENS, 2PK (2LHP-RAM1925-TM)
- LARSON ELECTRONICS Larson Electronics SL-ALM-W Battery Powered LED Strobe Light Adjustable Locking Magnet Base; Clear & White Lens (SL-ALM-W)
- Cal Lighting Automotive Headlight, Signal & Tail Light Assemblies