Shop All Headlamps, Headlights & Components
Cal Lighting
Cal Lighting WC-3FT-AB 3 ft. Wire Cover; Antique Bronze
Mfr # WC-3FT-AB
Zoro # G304076500
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal Lighting
- MFR # WC-3FT-AB
- Zoro # G304076500
- UPC # 20193046739
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Our popular collection of swing-arm lamps has an electrical cord dangling from the base. This electrical cord cover solves that problem. It puts that unattractive cord under wraps for a better looking, safer lighting design. Put the perfect finishing touch on that swing-arm wall lamp in your home.
- Type - Wire Cover
- Finish - Antique Bronze
- Length - 3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Fiberglass Step Stool, Capacity 375 lb (11953)
- COAST2COAST 16", 10 Spoke, Gloss Black, Plastic, Set Of 4, Standard Leg, Master White Carton (IWC103816BLK)
- AUVECO GM PUSH-TYPE RETAINER - BLACK NYLON5, 25PK (20889)
- ILC Replacement for WIX 58705 Filter (58705 FILTER WIX)
- CAL LIGHTING Cal Lighting WC-3FT-AG 3 ft. Wire Cover; Antique Gold (WC-3FT-AG)
- TYC PRODUCTS 05 Sb Legcy/Outbk Head Lamp, 20-6622-00 (20-6622-00)
- SYLVANIA HEADLIGHT ASSEMBLY With One 1 Ounce Surface Activator One 1 Ounce UV Block Clear Coat Clarifying C (HRK.BX)
- TIGER LIGHTS LED CAT Challenger Right Headlight For Ag-Chem 1054, 1254, 1254C, 3104; (TL8950R)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 25 mm (BCT-025-200 #37)
- SPEC-D TUNING Chevy Tahoe Projector Headlight 2015-2018 (2LHP-TAH15G-GO)
- HELLA 2395301 Head Light Conversion Kit - 7 In. (H57-2395301)
- Cal Lighting Automotive Headlight, Signal & Tail Light Assemblies