Shop All Transformers
Cal Lighting
Cal Lighting TR-75TL Electronic Transformer Track; 75W
Mfr # TR-75TL
Zoro # G903984473
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal Lighting
- MFR # TR-75TL
- Zoro # G903984473
- UPC # 20193750179
- Country of Origin China
- Category Transformers
Details
Item | Transformer |
Description
Features
- Type - Electronic Transformer.
- Wattage - 75W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330A)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T200D23)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/277V AC (31EH16)
- SQUARE D Three Phase Transformer, 75 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN75T3H)
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- Cal Lighting Power Distribution