Shop All Flotation Equipment
Cal-June
Mooring Buoy 15" 2" Tube Flu
Mfr # 4401T
Zoro # G4551328
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 46 lbs
- Dia 15 in
- Tube Inside Dia 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 4401T
- Zoro # G4551328
- UPC # 53154244011
- Country of Origin Unknown
- Category Flotation Equipment
Details
Buoyancy | 46 lbs |
Dia | 15 in |
Tube Inside Dia | 2 in |
Description
Premium Mark V. Rock hard outer shell of a nominal 1/8" thickness. The core is 2 lb. high density polyurethane foam. 2" blue PVC band around buoy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHES Exhaust Rain Cap, 2 x 2-3/16 In. (11005)
- STENS Tire 160-308 For 4.10X3.50-6 Stud 2 Ply (160-308)
- ILC Replacement for Ushio 8000066 replacement light bulb lamp (8000066 USHIO)
- PERKO Perko Spring Clamps - 1-1/2" Projection Pair (0502DP1STS)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GO-30)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (G-19)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GO-24)
- Cal-June Flotation Equipment