Shop All Flotation Equipment
Cal-June
Mooring Buoy 12" 2" Tube Flu
Mfr # 4400T
Zoro # G4551300
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia 12 in
- Tube Inside Dia 2 in
- Buoyancy 22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 4400T
- Zoro # G4551300
- UPC # 53154244004
- Country of Origin Unknown
- Category Flotation Equipment
Details
Dia | 12 in |
Tube Inside Dia | 2 in |
Buoyancy | 22 lbs |
Description
Premium Mark V. Rock hard outer shell of a nominal 1/8" thickness. The core is 2 lb. high density polyurethane foam. 2" blue PVC band around buoy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck/Bus Tire Valve, 3 1/8 In, PK10 (TV-570A-10)
- HEIN-WERNER 20 Tons Air/Hydraulic Axle Jack 19-3/4" Max. Lifting H., 9" Min. Lifting H (HW93733)
- BALDWIN FILTERS Hydraulic Element, 3-29/32" Outside dia. (PT23514-MPG)
- WVE 1S5036 Starter Relay (1S5036)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- CAL-JUNE Jim-Buoy Pendant Buoy - White With Blue Reflective Tape (4203-T-3)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- TAYLOR Taylor Vinyl Coated Foam Life Ring, 24" Orange w/White Rope, 6/case (364)
- Cal-June Flotation Equipment