Shop All Flotation Equipment
Cal-June
Jim-Buoy U.S.C.G. Approved Premium Horseshoe Pony Buoy w Sea Anchor - White
Mfr # 1040
Zoro # G4549751
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Pony
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 1040
- Zoro # G4549751
- UPC # 53154010401
- Country of Origin Unknown
- Category Flotation Equipment
Dimensions
Size | Pony |
Details
Color | White |
Description
USCG approved. Features built-in sea anchor with extra strong white vinyl coated nylon cover and heavy duty zipper. Will not rot or mildew. Stainless steel hardware. Anchor slows buoy when blown in water and eliminates need for separate drogue chute.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker Light, LED, Amber, 100mA (M11201Y)
- ILC Replacement for TOPCON ID5 (ID5 TOPCON)
- MAJOR Major: S200-SPB - Secret Gate Latch - Plated Brass Finish (MJR-S200-SPB)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- CAL-JUNE Jim-Buoy Pendant Buoy - White With Blue Reflective Tape (4202-T-2 1/2)
- CAL-JUNE Jim-Buoy 511 Winter Spar Buoy 6" x 36" - White w Blue Reflective Tape (511)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (G-19)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- Cal-June Flotation Equipment