Shop All Flotation Equipment
Cal-June
Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring
Mfr # HS-24-W
Zoro # G4549158
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # HS-24-W
- Zoro # G4549158
- UPC # 53154999249
- Country of Origin Unknown
- Category Flotation Equipment
Dimensions
Size | 24 in |
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD UC H7R2 Unit Cover f/HELIX 7 G4 Models (780044-1)
- BLACK MAGIC Tire Shine, 16 oz, Gel, Cherry (5072647)
- FLEXTECH Elbow Hose, Blue, 2-1/2 in., 90 deg. (90-250 X 10)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11468 (11468)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (G-19)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-W)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- CAL-JUNE Jim-Buoy 511 Winter Spar Buoy 6" x 36" - White w Blue Reflective Tape (511)
- WISE Wise 3338-0033 Baja XL Bucket Seat; Brite White & Hot Teal (3338-0033)
- Cal-June Flotation Equipment