Shop All Flotation Equipment
Cal-June
Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps
Mfr # GO-30
Zoro # G004837074
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # GO-30
- Zoro # G004837074
- Country of Origin United States
- Category Flotation Equipment
Dimensions
Size | 30 in |
Details
Color | Orange |
Description
USCG approved. Manufactured under strict codes with solid, closed-cell plastic throughout. Soft, resilient to touch, and designed to be indestructible. Finest Sof-Tex surface resists weather and temperature extremes. Cleans easily with soap and water. Will not rot or mildew.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Inflator, Safety Light, 12V (AF010400)
- C.E. SMITH Spool Roller 5 in. - 5/8 in. ID - TPR w/Bushing White Solid, UPC Label (29712)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-25), 33305 (33305)
- WEATHERTECH Front/Rear Side Window Deflectors, 82476 (82476)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-O)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-24)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str (GO-20)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- Cal-June Flotation Equipment