Shop All Flotation Equipment
Cal-June
Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps
Mfr # G-19
Zoro # G4552953
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cal-June
- MFR # G-19
- Zoro # G4552953
- UPC # 53154898191
- Country of Origin Unknown
- Category Flotation Equipment
Dimensions
Size | 19 in |
Details
Color | White |
Description
USCG approved. Manufactured under strict codes with solid; closed-cell plastic throughout. Soft; resilient to touch; and designed to be indestructible. Finest Sof-Tex surface resists weather and temperature extremes. Cleans easily with soap and water. Will not rot or mildew.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE TACO Aluminum Support Pole w/Snap-On End 24" to 45-1/2" (T10-7579VEL2)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- GROTE Rear View Mirror, 10 x 2-7/16 In (18302-5)
- MOTOR MEDIC Power Steering Fluid, 32 oz., Bottle (M2732)
- CAL-JUNE Jim-Buoy P17 Swimming Pool & Decorative Life Ring; 17" White (P-17)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-W)
- JIM-BUOY Jim-Buoy 101-W Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", White (101-W)
- Cal-June Flotation Equipment