Shop All Flotation Equipment
Cal-June
Jim-Buoy 511 Winter Spar Buoy 6" x 36" - White w Blue Reflective Tape
Mfr # 511
Zoro # G4552201
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Buoyancy 30 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cal-June
- MFR # 511
- Zoro # G4552201
- UPC # 53154005117
- Country of Origin Unknown
- Category Flotation Equipment
Dimensions
Length | 60 in |
Details
Color | White |
Buoyancy | 30 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33019 (33019)
- BUYERS PRODUCTS PTO Control Cable, 10 Ft (RO9D3.5X10)
- VELVAC Arm Cvr, Replc Kit, Bk, 96", 2020 Xg (716107)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GO-X-24)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-O)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GO-30)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-24)
- CAL-JUNE Jim-Buoy P20 Swimming Pool & Decorative Life Ring; 20" White (P-20)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- Cal-June Flotation Equipment