Shop All Flotation Equipment
Cal-June
Jim-Buoy 421 Deluxe Foam Mooring Buoy 12"
Mfr # 421
Zoro # G4550993
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia 12 in
- Buoyancy 30 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 421
- Zoro # G4550993
- UPC # 53154004219
- Country of Origin Unknown
- Category Flotation Equipment
Details
Dia | 12 in |
Buoyancy | 30 lbs |
Description
Deluxe series; White/Blue stripe. Features high density foam which assures lasting durability. All hardware is hot-dipped galvanized medium carbon steel. Eye bolts are molded into buoy; resulting in no loss floatation. Buoy is coated with CJ-19; an exterior coating that resists extreme weathering; most chemicals and fuels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Low Beam Headlight, 630 lm, Square, LED (94421-5)
- HALTEC Inflation Connector (5007)
- LUMITEC Lumitec Orbit - Flush Mount Down Light - Brushed Finish - 4-Color Whit (112500)
- CURT Trailer Hitch, 2" Receiver, Class 3,13295 (13295)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-W)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- CAL-JUNE Jim-Buoy 511 Winter Spar Buoy 6" x 36" - White w Blue Reflective Tape (511)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Blue, 15" x 15" (44930)
- Cal-June Flotation Equipment