Shop All Flotation Equipment
Cal-June
Jim-Buoy 1123-24 Life Ring Rack For 24" Buoy
Mfr # 1123-24
Zoro # G4550284
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 1123-24
- Zoro # G4550284
- UPC # 53154112341
- Country of Origin Unknown
- Category Flotation Equipment
Dimensions
Size | 24 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO BS-5 Stainless Steel Basket - 2.6" x 9.4" (BS-5)
- BALDWIN FILTERS Air Filter, 5-3/4 x 5-31/32 in. (PA1721)
- CARRAND Tire Gel Applicators, 2Pc (92143)
- A & I PRODUCTS Seat Cushion Set, Trapezoid, Blue 20.5" x9" x19.5" (A-T103BU)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- CAL-JUNE Jim-Buoy P20 Swimming Pool & Decorative Life Ring; 20" White (P-20)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-O)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- JIM-BUOY Jim-Buoy P-20 P-Series Life Ring - 20" (P-20)
- Cal-June Flotation Equipment