Shop All Flotation Equipment
Cal-June
24" Mooring Buoy w/ 3" Tube
Mfr # 4403T3
Zoro # G4551179
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia 24 in
- Buoyancy 196 lbs
- Tube Inside Dia 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 4403T3
- Zoro # G4551179
- UPC # 53154244035
- Country of Origin Unknown
- Category Flotation Equipment
Details
Dia | 24 in |
Buoyancy | 196 lbs |
Tube Inside Dia | 3 in |
Description
Premium Mark V. Rock hard outer shell of a nominal 1/8" thickness. The core is 2 lb. high density polyurethane foam. 2" blue PVC band around buoy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch Truck Chuck 1/4 Inch FPT (T37)
- SUNEX 22 Ton Air/Hydraulic Truck Jack (6822)
- CTA MANUFACTURING Spark Plug Rethreader Kit, 14Mm (CTA2340)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (G-19)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str (GO-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GO-24)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Red, 15" x 15" (44940)
- Cal-June Flotation Equipment